- #62 or 62H Chain
- 7 Teeth
- 4.453" Outside Diameter
- .516"/.522" Bore Idler
features
- Compact design
- Easy to install
- Maintenance-free
| Outside Dia. | 4.453 in |
| Chain No. | 62, 62H |
| No. of Strands Across | 1 |
| Bore Size [Min] | 0.516 in |
| No. of Teeth | 7 |
| Chain Pitch | 1.654 in |
| Inch/Metric | Metric |
| Overall Length | 0.9 in |
| Bore Size [Max] | 0.522 in |
| Material | Steel |
| Bore Size | 0.5 in |
| Hardened Teeth | With Hardened Teeth |
| Bearing Type | Ball Bearing |
| Weight | 1.46 LB |

