- #2060 Chain
- 8 Teeth
- 4.219" Outside Diameter
- .643"/.649" Bore Idler
features
- Compact design
- Easy to install
- Maintenance-free
| Overall Length | 0.969 in |
| Bearing Type | Ball Bearing |
| Chain Pitch | 1.5 in |
| Bore Size [Max] | 0.649 in |
| Material | Steel |
| Outside Dia. | 4.219 in |
| Bore Size [Min] | 0.643 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Chain No. | 2060 |
| Bore Size | 0.625 in |
| No. of Strands Across | 1 |
| No. of Teeth | 8 |
| Weight | 1.46 LB |

