- 6" Face Diameter
- 1 5/16" Face Width
- .643"/.649" Bore Flat Belt Idler
features
- Permanently lubricated
- Sealed against grime and dirt
- Fits into existing design with little or no engineering changes
| Overall Width | 2 in |
| Face Diameter | 6 in |
| Bore Size [Max] | 0.649 in |
| Outside Dia. | 7 in |
| Bore Size [Min] | 0.643 in |
| Weight | 2.0 LB |

