- 1 7/16" ID x 2 15/32" OD x 5/8" Wide
- Single Row Thrust
- 3 Piece, Banded
- Full Complement
- Medium-Duty
| Radial Internal Clearance Specification | N/A |
| Seal Material | None |
| Cage Type | None |
| O.D. Type | Straight |
| Ball Dia. | 5/16 in |
| Enclosure | Banded |
| Snap Ring | No Snap Ring |
| Cage Material | Cageless |
| Width | 5/8 in |
| Locking Device | No Locking Device |
| Capacity | Medium-Duty |
| Precision | Standard |
| Rows of Balls | Single |
| Material | Steel |
| No. in Set | Single Bearing |
| Bearing Design | 3 Piece, Banded |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 13175 lbf |
| Inch/Metric | Inch Bore |
| O.D. | 2.46875 in |
| Seal Type | Unsealed |
| Ball Material | Steel |
| I.D. | 1 7/16 in |
| Bearing Type | Thrust |
| Preload Level | None |
| Limiting Speed | 2315 rpm |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 90° |
| Fillet Radius | 0.03 in |
| Outer Ring Width | 5/8 in |
| Bore Type | Round Bore |
| Bore B | 1 1/2 in |
| Weight | 0.39 LB |

