- 2 5/8" ID x 3 31/32" OD x 13/16" Wide
- Single Row Thrust
- 3 Piece, Banded
- Full Complement
- Medium-Duty
| Bearing Design | 3 Piece, Banded |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | N/A |
| Bearing Type | Thrust |
| Contact Angle | 90° |
| Capacity | Medium-Duty |
| Seal Type | Unsealed |
| Inner Ring Width | 1 in |
| Cage Material | Cageless |
| O.D. Type | Straight |
| Static Load Rating [Max] | 29750 lbf |
| Ball Material | Steel |
| Inch/Metric | Inch Bore |
| Preload Level | None |
| Outer Ring Width | 13/16 in |
| Material | Steel |
| Fillet Radius | 0.06 in |
| Enclosure | Banded |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Bore B | 2 11/16 in |
| Limiting Speed | 1498 rpm |
| O.D. | 3.96875 in |
| Seal Material | None |
| I.D. | 2 5/8 in |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Width | 13/16 in |
| Rows of Balls | Single |
| Cage Type | None |
| Origin | Single Row Thrust |
| Ball Dia. | 3/8 in |
| Weight | 2.0 LB |

