- 2 3/16" ID x 3 19/32" OD x 13/16" Wide
- Single Row Thrust
- 3 Piece, Grooved Race
- Steel Cage
- Light-Duty
| Preload Level | None |
| Outer Ring Width | 13/16 in |
| Enclosure | Open |
| I.D. | 2 3/16 in |
| Bore Type | Round Bore |
| Bore B | N/A |
| Inch/Metric | Inch Bore |
| Seal Type | Unsealed |
| Capacity | Light-Duty |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Static Load Rating [Max] | 17969 lbf |
| Locking Device | No Locking Device |
| Limiting Speed | 3855 rpm |
| Width | 13/16 in |
| Radial Internal Clearance Specification | N/A |
| O.D. | 3.59375 in |
| O.D. Type | Straight |
| Material | Steel |
| Cage Type | Metal |
| Precision | Standard |
| Bearing Type | Thrust |
| Rows of Balls | Single |
| Ball Dia. | 3/8 in |
| Fillet Radius | 0.06 in |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Contact Angle | 90° |
| Seal Material | None |
| Cage Material | Steel |
| Lubricant | Oil Preservative |
| Bearing Design | 3 Piece, Grooved Race |
| Weight | 1.09 LB |

