- 2 9/16" ID x 4" OD x 1 1/8" Wide
- Single Row Thrust
- 3 Piece, Grooved Race
- Steel Cage
- Medium-Duty
| O.D. Type | Straight |
| Cage Type | Metal |
| Outer Ring Width | 1 1/8 in |
| Inch/Metric | Inch Bore |
| Bore B | N/A |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Precision | Standard |
| Enclosure | Open |
| Fillet Radius | 0.06 in |
| Seal Material | None |
| Static Load Rating [Max] | 26625 lbf |
| Limiting Speed | 3285 rpm |
| Lubricant | Oil Preservative |
| Material | Steel |
| Capacity | Medium-Duty |
| Locking Device | No Locking Device |
| Preload Level | None |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| Bearing Type | Thrust |
| Seal Type | Unsealed |
| Ball Dia. | 1/2 in |
| Bearing Design | 3 Piece, Grooved Race |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 90° |
| O.D. | 4 in |
| I.D. | 2 9/16 in |
| Weight | 1.88 LB |

