- Particulate Filter
- Polypropylene
- 1" ID x 2 1/2" OD x 10" Long
- 1 Micron
features
- Can be used in single lengths or stacked
- Replacement for the following brands: Culligan, General Electric, Cuno, Osmonics, U.S. Filter, Ametek, Aquapure, Purtrex, Bruner, Honeywell, Advanced Filter and many others
- Industry standard 2.5" x 10" size
- Range of use from drinking water to industrial fluids
- Available in 1, 5 and 10 micron particulate removal ratings
| Beta Rating | 5000 |
| Outside Dia. | 2.5 in |
| Length | 10 in |
| Inside Dia. | 1 in |
| Micron Rating | 1 µm |
| Material | Polypropylene |
| Weight | 0.8 LB |

