- 9.2 fl oz Adsorption Capacity
- 1" NPT Mounting Connection
- 25 cfm Air Flow
- 1.5 lb Silica Gel
description
GUARDIAN® is Air Sentry's industry-leading breather series. Some models feature an isolation check valve that keeps exhaust air from depleting the desiccant and protects from volatile fumes and splashing fluids. The GUARDIAN's casing is constructed from Tritan®, a patented material highly resistant to impact and chemicals with a broad range of operating temperatures. These unique features equate to a longer life for your breather and your equipment. GUARDIAN's modular construction and optional add-on features allow you to customize each Guardian model to your specific application requirements. From the isolation check valve, to its stackable design, from its washdown cap, or its compound indicating gauge, to the high capacity HEPA filter, the GUARDIAN will last longer and reduce downtime, giving you the flexibility you need to protect your industrial assets. All Guardian Series models feature two 2 micron filters, one on the inlet and a second on the outlet.
| Dia. | 5.125 in |
| Operating Temperature [Max] | 200 °F |
| Silica Gel Volume | 1.5 lb |
| Silica Gel Adsorption | 9.2 fl oz |
| Air Flow Rate | 25 cfm |
| Operating Temperature [Min] | -20 °F |
| Weight | 5.0 LB |

