- 3/4 in NPT Port Size
- Element Grade C
- 120 gal/min @ 100 psi
- Remove Small Aerosols
features
- Aluminum cast filter housing
- Powder coated exterior
- Anticorrosive interior
- Aluminum tie rod system
- Differential pressure indicator/gauge
- Automatic drain valve
| Application | Remove Small Aerosols |
| Micron Rating | 0.01 µm |
| Element Grade | C |
| Working Pressure [Max] | 250 psi |
| Port Type | NPT |
| Flow Rate @ Pressure | 120 gpm @ 100 psi |
| Port Size | 3/4 |
| Weight | 4.0 LB |

