- 1 in NPT Port Size
- Element Grade C
- 150 gal/min @ 100 psi
- Remove Small Aerosols
features
- Aluminum cast filter housing
- Powder coated exterior
- Anticorrosive interior
- Aluminum tie rod system
- Differential pressure indicator/gauge
- Automatic drain valve
| Element Grade | C |
| Port Size | 1 |
| Working Pressure [Max] | 250 psi |
| Port Type | NPT |
| Application | Remove Small Aerosols |
| Flow Rate @ Pressure | 150 gpm @ 100 psi |
| Micron Rating | 0.01 µm |
| Weight | 5.0 LB |

