- 1 1/4 in NPT Port Size
- Element Grade GP
- 300 gal/min @ 100 psi
- Remove Heavy Aerosols
features
- Aluminum cast filter housing
- Powder coated exterior
- Anticorrosive interior
- Aluminum tie rod system
- Differential pressure indicator/gauge
- Automatic drain valve
| Working Pressure [Max] | 250 psi |
| Micron Rating | 1 µm |
| Port Size | 1 1/4 |
| Port Type | NPT |
| Application | Remove Heavy Aerosols |
| Flow Rate @ Pressure | 300 gpm @ 100 psi |
| Element Grade | GP |
| Weight | 10.0 LB |

