- 3 in NPT Port Size
- Element Grade P
- 1300 gal/min @ 100 psi
- Particulate Interception
features
- Aluminum cast filter housing
- Powder coated exterior
- Anticorrosive interior
- Aluminum tie rod system
- Differential pressure indicator/gauge
- Automatic drain valve
| Micron Rating | 1 µm |
| Port Size | 3 |
| Working Pressure [Max] | 250 psi |
| Application | Particulate Interception |
| Element Grade | P |
| Flow Rate @ Pressure | 1300 gpm @ 100 psi |
| Port Type | NPT |
| Weight | 36.0 LB |

