- 1 1/2 in NPT Port Size
- NEMA 4 Enclosure
- Dryer w/3-Valve Bypass
- 196 ft3/min @ 75 psi, 250 ft3/min @ 100 psi, 304 ft3/min @ 125 psi
applications
- Critical processes
- Painting systems
- Instrumentation
- Pneumatic equipment
features
- Activated alumina desiccant
- Automatic switching valves
- Tower pressure gauges
- Purge adjustment screw
- Purge mufflers
- Solid state timer
- Stainless steel air diffuser screens
- Visual moisture indicator
- Used when ultra-dry (-40 °F PDP) compressed air is required by sensitive pneumatic devices or critical operations
- NEMA 1
| Port Size | 1 1/2 |
| Depth | 35 in |
| Capacity @ Pressure | 196 ft3/min @ 75 psi, 250 ft3/min @ 100 psi, 304 ft3/min @ 125 psi |
| Package Type | Dryer w/Prefilter, Afterfilter & 3-Valve Bypass |
| Port Type | NPT |
| Enclosure | NEMA 4 |
| Weight | 870.0 LB |

