- 1/2 in NPT Port Size
- NEMA 1 Enclosure
- Dryer w/Filters
- 39 ft3/min @ 75 psi, 50 ft3/min @ 100 psi, 61 ft3/min @ 125 psi
applications
- Pneumatic equipment
- Instrumentation
- Painting systems
- Critical processes
features
- Activated alumina desiccant
- Automatic switching valves
- Tower pressure gauges
- Purge adjustment screw
- Purge mufflers
- Solid state timer
- Stainless steel air diffuser screens
- Visual moisture indicator
- Used when ultra-dry (-40 °F PDP) compressed air is required by sensitive pneumatic devices or critical operations
- NEMA 1
| Package Type | Dryer w/Filters |
| Capacity @ Pressure | 39 ft3/min @ 75 psi, 50 ft3/min @ 100 psi, 61 ft3/min @ 125 psi |
| Port Type | NPT |
| Port Size | 1/2 |
| Enclosure | NEMA 1 |
| Depth | 5.25 in |
| Weight | 50.0 LB |

