| Port Size | 1/4 |
| Flow | 10 ft3/min |
| Refrigeration | 1/5 hp |
| Voltage Rating | 230 V Single Phase |
| Port Type | NPT |
| Depth | 15 in |
| Weight | 65.0 LB |
| Port Size | 1/4 |
| Flow | 10 ft3/min |
| Refrigeration | 1/5 hp |
| Voltage Rating | 230 V Single Phase |
| Port Type | NPT |
| Depth | 15 in |
| Weight | 65.0 LB |