| Refrigeration | 1/2 hp |
| Port Type | NPT |
| Depth | 19.7 in |
| Port Size | 1 |
| Voltage Rating | 230 V Single Phase |
| Flow | 100 ft3/min |
| Weight | 175.0 LB |
| Refrigeration | 1/2 hp |
| Port Type | NPT |
| Depth | 19.7 in |
| Port Size | 1 |
| Voltage Rating | 230 V Single Phase |
| Flow | 100 ft3/min |
| Weight | 175.0 LB |