| Voltage Rating | 230 V Single Phase |
| Depth | 19.7 in |
| Port Size | 1 |
| Refrigeration | 1/2 hp |
| Flow | 125 ft3/min |
| Port Type | NPT |
| Weight | 185.0 LB |
| Voltage Rating | 230 V Single Phase |
| Depth | 19.7 in |
| Port Size | 1 |
| Refrigeration | 1/2 hp |
| Flow | 125 ft3/min |
| Port Type | NPT |
| Weight | 185.0 LB |