Skip to content Skip to navigation menu
Air Tak Compressed Air SystSRD-15-A1

SRD-15-A1

Refrigerated Dryer
Item #102331779
Air Tak Compressed Air SystSRD-15-A1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Refrigeration 1/5 hp
Port Size 1/4
Flow 15 ft3/min
Port Type NPT
Depth 15 in
Voltage Rating 115
Weight 65.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison