| Port Size | 1 |
| Refrigeration | 3/4 hp |
| Voltage Rating | 230 V Single Phase |
| Depth | 25.6 in |
| Port Type | NPT |
| Flow | 150 ft3/min |
| Weight | 205.0 LB |
| Port Size | 1 |
| Refrigeration | 3/4 hp |
| Voltage Rating | 230 V Single Phase |
| Depth | 25.6 in |
| Port Type | NPT |
| Flow | 150 ft3/min |
| Weight | 205.0 LB |