| Port Size | 1 1/2 |
| Depth | 25.6 in |
| Flow | 200 ft3/min |
| Port Type | NPT |
| Refrigeration | 1 hp |
| Voltage Rating | 230 V Single Phase |
| Weight | 285.0 LB |
| Port Size | 1 1/2 |
| Depth | 25.6 in |
| Flow | 200 ft3/min |
| Port Type | NPT |
| Refrigeration | 1 hp |
| Voltage Rating | 230 V Single Phase |
| Weight | 285.0 LB |