| Voltage Rating | 230 V Single Phase |
| Flow | 25 ft3/min |
| Port Type | NPT |
| Depth | 16 in |
| Refrigeration | 1/4 hp |
| Port Size | 1/2 |
| Weight | 70.0 LB |
| Voltage Rating | 230 V Single Phase |
| Flow | 25 ft3/min |
| Port Type | NPT |
| Depth | 16 in |
| Refrigeration | 1/4 hp |
| Port Size | 1/2 |
| Weight | 70.0 LB |