| Depth | 16 in |
| Refrigeration | 1/3 hp |
| Port Type | NPT |
| Port Size | 1/2 |
| Voltage Rating | 230 V Single Phase |
| Flow | 35 ft3/min |
| Weight | 75.0 LB |
| Depth | 16 in |
| Refrigeration | 1/3 hp |
| Port Type | NPT |
| Port Size | 1/2 |
| Voltage Rating | 230 V Single Phase |
| Flow | 35 ft3/min |
| Weight | 75.0 LB |