| Depth | 16.9 in |
| Voltage Rating | 115 |
| Flow | 50 ft3/min |
| Port Size | 3/4 |
| Port Type | NPT |
| Refrigeration | 1/2 hp |
| Weight | 140.0 LB |
| Depth | 16.9 in |
| Voltage Rating | 115 |
| Flow | 50 ft3/min |
| Port Size | 3/4 |
| Port Type | NPT |
| Refrigeration | 1/2 hp |
| Weight | 140.0 LB |