- Screw
features
- Available in a variety of sizes
| Thread Type | UNC |
| Thread Size | 1-8 |
| Drive Design | Socket |
| Head Style | Hex |
| Bolt Grade | Grade 2 |
| Thread Length | 5 in |
| Length | 5 in |
| Accessory Type | Screw |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| Thread Type | UNC |
| Thread Size | 1-8 |
| Drive Design | Socket |
| Head Style | Hex |
| Bolt Grade | Grade 2 |
| Thread Length | 5 in |
| Length | 5 in |
| Accessory Type | Screw |
| Material | Carbon Steel |
| Weight | 0.0 LB |