- Washer
features
- Available in a variety of sizes
| Thickness | 0.17 in |
| Inside Dia. | 0.531 in |
| Accessory Type | Lockwasher |
| Outside Dia. | 0.737 in |
| I.D. | 0.53 in |
| O.D. | 0.74 in |
| Thickness Size | 0.172 in |
| Weight | 0.0 LB |
| Thickness | 0.17 in |
| Inside Dia. | 0.531 in |
| Accessory Type | Lockwasher |
| Outside Dia. | 0.737 in |
| I.D. | 0.53 in |
| O.D. | 0.74 in |
| Thickness Size | 0.172 in |
| Weight | 0.0 LB |