- Relief Valve
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Brass |
| Accessory Type | Relief Valve |
| Size (text) | 1/2 in |
| Thread Type | NPT |
| Weight | 0.0 LB |
| Material | Brass |
| Accessory Type | Relief Valve |
| Size (text) | 1/2 in |
| Thread Type | NPT |
| Weight | 0.0 LB |