- Washer
features
- Available in a variety of sizes
| Accessory Type | Plain Washer |
| Nominal Diameter | 1.25 in |
| Thickness | 0.17 in |
| Outside Dia. | 2.5 in |
| Inside Dia. | 1.375 in |
| Thickness Size | 0.165 in |
| I.D. | 1.38 in |
| O.D. | 2.5 in |
| Weight | 0.0 LB |
| Accessory Type | Plain Washer |
| Nominal Diameter | 1.25 in |
| Thickness | 0.17 in |
| Outside Dia. | 2.5 in |
| Inside Dia. | 1.375 in |
| Thickness Size | 0.165 in |
| I.D. | 1.38 in |
| O.D. | 2.5 in |
| Weight | 0.0 LB |