- Washer
features
- Available in a variety of sizes
| Accessory Type | Lockwasher |
| Nominal Diameter | 0.312 in |
| I.D. | 0.32 in |
| O.D. | 0.58 in |
| Material | Stainless Steel |
| Thickness | 0.13 in |
| Weight | 0.0 LB |
| Accessory Type | Lockwasher |
| Nominal Diameter | 0.312 in |
| I.D. | 0.32 in |
| O.D. | 0.58 in |
| Material | Stainless Steel |
| Thickness | 0.13 in |
| Weight | 0.0 LB |