- Washer
features
- Available in a variety of sizes
| Outside Dia. | 0.877 in |
| Inside Dia. | 0.509 in |
| Nominal Diameter | 0.50 in |
| Thickness | 0.1 in |
| Thickness Size | 0.099 in |
| Accessory Type | Lockwasher |
| I.D. | 0.51 in |
| O.D. | 0.88 in |
| Weight | 0.1 LB |
| Outside Dia. | 0.877 in |
| Inside Dia. | 0.509 in |
| Nominal Diameter | 0.50 in |
| Thickness | 0.1 in |
| Thickness Size | 0.099 in |
| Accessory Type | Lockwasher |
| I.D. | 0.51 in |
| O.D. | 0.88 in |
| Weight | 0.1 LB |