- Washer
features
- Available in a variety of sizes
| O.D. | 0.89 in |
| Inside Dia. | 0.509 in |
| Thickness Size | 0.19 in |
| I.D. | 0.51 in |
| Nominal Diameter | 0.50 in |
| Material | Steel |
| Outside Dia. | 0.889 in |
| Thickness | 0.19 in |
| Accessory Type | Lockwasher |
| Weight | 0.001 LB |
| O.D. | 0.89 in |
| Inside Dia. | 0.509 in |
| Thickness Size | 0.19 in |
| I.D. | 0.51 in |
| Nominal Diameter | 0.50 in |
| Material | Steel |
| Outside Dia. | 0.889 in |
| Thickness | 0.19 in |
| Accessory Type | Lockwasher |
| Weight | 0.001 LB |