- Washer
features
- Available in a variety of sizes
| Inside Dia. | 1.017 in |
| Thickness Size | 0.202 in |
| Thickness | 0.2 in |
| I.D. | 1.02 in |
| Accessory Type | Lockwasher |
| Outside Dia. | 1.656 in |
| O.D. | 1.66 in |
| Weight | 0.0 LB |
| Inside Dia. | 1.017 in |
| Thickness Size | 0.202 in |
| Thickness | 0.2 in |
| I.D. | 1.02 in |
| Accessory Type | Lockwasher |
| Outside Dia. | 1.656 in |
| O.D. | 1.66 in |
| Weight | 0.0 LB |