- Washer
features
- Available in a variety of sizes
| Material | Stainless Steel |
| Accessory Type | Lockwasher |
| Thickness | 0.41 in |
| O.D. | 2.35 in |
| I.D. | 1.53 in |
| Weight | 0.0 LB |
| Material | Stainless Steel |
| Accessory Type | Lockwasher |
| Thickness | 0.41 in |
| O.D. | 2.35 in |
| I.D. | 1.53 in |
| Weight | 0.0 LB |