- Washer
features
- Available in a variety of sizes
| O.D. | 1.13 in |
| Material | Neoprene |
| Accessory Type | Rubber Washer |
| Outside Dia. | 1.125 in |
| Inside Dia. | 0.594 in |
| Thickness | 0.27 in |
| I.D. | 0.59 in |
| Thickness Size | 0.2655 in |
| Weight | 0.01 LB |
| O.D. | 1.13 in |
| Material | Neoprene |
| Accessory Type | Rubber Washer |
| Outside Dia. | 1.125 in |
| Inside Dia. | 0.594 in |
| Thickness | 0.27 in |
| I.D. | 0.59 in |
| Thickness Size | 0.2655 in |
| Weight | 0.01 LB |