- Washer
features
- Available in a variety of sizes
| Thickness | 0.38 in |
| Outside Dia. | 0.75 in |
| Thickness Size | 0.375 in |
| Inside Dia. | 0.625 in |
| Material | Rubber |
| Accessory Type | Rubber Washer |
| I.D. | 0.63 in |
| O.D. | 0.75 in |
| Weight | 0.004 LB |
| Thickness | 0.38 in |
| Outside Dia. | 0.75 in |
| Thickness Size | 0.375 in |
| Inside Dia. | 0.625 in |
| Material | Rubber |
| Accessory Type | Rubber Washer |
| I.D. | 0.63 in |
| O.D. | 0.75 in |
| Weight | 0.004 LB |