- Washer
features
- Available in a variety of sizes
| Outside Dia. | 0.866 in |
| I.D. | 0.4 in |
| Material | Rubber |
| Thickness Size | 0.188 in |
| Thickness | 0.19 in |
| Accessory Type | Rubber Washer |
| O.D. | 0.87 in |
| Inside Dia. | 0.4 in |
| Weight | 0.1 LB |
| Outside Dia. | 0.866 in |
| I.D. | 0.4 in |
| Material | Rubber |
| Thickness Size | 0.188 in |
| Thickness | 0.19 in |
| Accessory Type | Rubber Washer |
| O.D. | 0.87 in |
| Inside Dia. | 0.4 in |
| Weight | 0.1 LB |