- Washer
features
- Available in a variety of sizes
| Thickness Size | 0.075 in |
| Thickness | 0.08 in |
| Accessory Type | Rubber Washer |
| Outside Dia. | 1.1 in |
| O.D. | 1.1 in |
| I.D. | 0.64 in |
| Material | Rubber |
| Inside Dia. | 0.64 in |
| Weight | 0.0 LB |
| Thickness Size | 0.075 in |
| Thickness | 0.08 in |
| Accessory Type | Rubber Washer |
| Outside Dia. | 1.1 in |
| O.D. | 1.1 in |
| I.D. | 0.64 in |
| Material | Rubber |
| Inside Dia. | 0.64 in |
| Weight | 0.0 LB |