- Pipe Plug
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Accessory Type | STP Plug |
| End Size | 1 1/4 in |
| Thread Sealant | No |
| Weight | 0.0 LB |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Accessory Type | STP Plug |
| End Size | 1 1/4 in |
| Thread Sealant | No |
| Weight | 0.0 LB |