- Elbow
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Thread Sealant | No |
| Material | Malleable Iron |
| End Gender 2 | Female |
| Thread Size 2 | 1/2 - 14 |
| End Type 1 | NPT |
| End Gender 1 | Male |
| Fitting Angle | 90� |
| End Type 2 | NPT |
| End Size 2 | 1/2 in |
| End Size | 1/2 in |
| Accessory Type | Street Elbow |
| Weight | 0.0 LB |

