- Gasket
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Thickness | 0.13 in |
| Thickness Size | 0.125 in |
| Inside Dia. | 0.641 in |
| Outside Dia. | 0.875 in |
| I.D. | 0.64 in |
| O.D. | 0.88 in |
| Accessory Type | Gasket |
| Weight | 0.0 LB |
| Thickness | 0.13 in |
| Thickness Size | 0.125 in |
| Inside Dia. | 0.641 in |
| Outside Dia. | 0.875 in |
| I.D. | 0.64 in |
| O.D. | 0.88 in |
| Accessory Type | Gasket |
| Weight | 0.0 LB |