- Bushing
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Thread Sealant | No |
| Length | 1 in |
| Accessory Type | Pipe Bushing |
| Size (text) | 3/8 in |
| Weight | 0.0 LB |
| Thread Sealant | No |
| Length | 1 in |
| Accessory Type | Pipe Bushing |
| Size (text) | 3/8 in |
| Weight | 0.0 LB |