- Coupling Union
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| End Type 2 | Line, Hose, Tube |
| Accessory Type | Coupling Union |
| Hex Size 1 | 1.38 in |
| Thread Sealant | No |
| Finish | Dura-Kote |
| Tube O.D. 1 | 1 in |
| Tube O.D. 2 | 1 in |
| Fitting Angle | Straight |
| End Type 1 | Line/Hose/Tube |
| Hex Size 2 | 1.5 in |
| Material | Carbon Steel |
| Weight | 0.0 LB |

