- Flareless Pipe
applications
- Other
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Tube O.D. 2 | 0.42 in |
| Drop Dimension | 1.25 |
| Tube O.D. 1 | 0.41 in |
| End Gender 1 | Male |
| Material | Carbon Steel |
| End Type 1 | NPTF |
| End Size | 3/8 in |
| Fitting Angle | 90� |
| Hex Size 1 | 0.75 in |
| Thread Sealant | No |
| Finish | Dura-Kote |
| End Gender 2 | Female |
| Accessory Type | Elbow Fitting |
| Thread Size | 3/8-18 |
| Hex Size 2 | 0.88 in |
| End Size 2 | 1/2 in |
| Thread Size 2 | 3/4 - 16 |
| End Type 2 | Line, Hose, Tube |
| Weight | 0.3 LB |

