- Flareless Pipe
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Thread Sealant | No |
| Fitting Angle | 90� |
| Hex Size 1 | 2.25 in |
| End Type 2 | NPTF |
| Material | Carbon Steel |
| Tube O.D. 1 | 1.5 in |
| End Gender 2 | Male |
| End Gender 1 | Female |
| End Type 1 | UNF |
| Accessory Type | Elbow Fitting |
| Thread Size 2 | 1 1/2 - 11 1/2 |
| End Size | 1 7/8 in |
| End Size 2 | 1 1/2 in |
| Weight | 0.0 LB |

