- Spare Part
features
- Available in a variety of sizes
| Type | Locknut |
| Accessory Type | Self-Locking Nut |
| Thread Type | UNC |
| Thread Size | 1/8-7 |
| Weight | 0.0 LB |
| Type | Locknut |
| Accessory Type | Self-Locking Nut |
| Thread Type | UNC |
| Thread Size | 1/8-7 |
| Weight | 0.0 LB |