- Seal
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Outside Dia. | 12.59 in |
| Thickness Size | 0.787 in |
| Accessory Type | Oil Seal |
| I.D. | 11.02 in |
| O.D. | 12.59 in |
| Inside Dia. | 11.024 in |
| Thickness | 0.79 in |
| Weight | 0.0 LB |
| Outside Dia. | 12.59 in |
| Thickness Size | 0.787 in |
| Accessory Type | Oil Seal |
| I.D. | 11.02 in |
| O.D. | 12.59 in |
| Inside Dia. | 11.024 in |
| Thickness | 0.79 in |
| Weight | 0.0 LB |