- Spare Part
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Fitting Angle | Straight |
| Thread Sealant | No |
| Fitting Type | Straight |
| Accessory Type | Female Pipe Union |
| Hex Size 1 | 1.5 in |
| Weight | 0.0 LB |
| Fitting Angle | Straight |
| Thread Sealant | No |
| Fitting Type | Straight |
| Accessory Type | Female Pipe Union |
| Hex Size 1 | 1.5 in |
| Weight | 0.0 LB |