- Cross Accessory
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Tube O.D. 4 | 0.75 in |
| Tube O.D. 3 | 0.75 in |
| Accessory Type | Cross |
| Fitting Type | Cross |
| Tube O.D. 2 | 0.75 in |
| Tube O.D. 1 | 0.75 in |
| Fitting Angle | Cross |
| Thread Sealant | No |
| Weight | 0.0 LB |

