- Washer
features
- Available in a variety of sizes
| Thickness Size | 1.0625 in |
| O.D. | 2.25 in |
| Accessory Type | Flat Washer |
| Outside Dia. | 2.25 in |
| Material | Carbon Steel |
| Thickness | 1.06 in |
| Inside Dia. | 0.125 in |
| I.D. | 0.13 in |
| Weight | 0.3 LB |
| Thickness Size | 1.0625 in |
| O.D. | 2.25 in |
| Accessory Type | Flat Washer |
| Outside Dia. | 2.25 in |
| Material | Carbon Steel |
| Thickness | 1.06 in |
| Inside Dia. | 0.125 in |
| I.D. | 0.13 in |
| Weight | 0.3 LB |