- Washer
features
- Available in a variety of sizes
| Thickness | 0.19 in |
| Inside Dia. | 1.625 in |
| Outside Dia. | 3.5 in |
| O.D. | 3.5 in |
| Thickness Size | 0.1875 in |
| Accessory Type | Wrought Washer |
| I.D. | 1.63 in |
| Weight | 0.43 LB |
| Thickness | 0.19 in |
| Inside Dia. | 1.625 in |
| Outside Dia. | 3.5 in |
| O.D. | 3.5 in |
| Thickness Size | 0.1875 in |
| Accessory Type | Wrought Washer |
| I.D. | 1.63 in |
| Weight | 0.43 LB |